Motion
HSR35C1LLC1ME+130LMS-II

THK AMERICA INC
HSR35C1LLC1ME+130LMS-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 130 mm Long
Mi Item #18942502
MFR #HSR35C1LLC1ME+130LMS-II
Price$1,507.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35C1LLC1ME+130LMS-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 130 mm Long
Mi Item #18942502
MFR #HSR35C1LLC1ME+130LMS-II

Mfr description
HSR35C1LLC1ME+130LMS-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.43/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    35 mm
  • Weight
    1.6 kg

Details

  • Anticorrosion
    Yes
  • OAL
    109.40 mm
  • Radial Static Load Capacity
    70.2 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)