Motion
SHS20V1QZUU+160L

THK AMERICA INC
SHS20V1QZUU+160L

Standard Ball Assembly Slide - Rail Size: 20 mm, 160 mm Long
MI ITEM #18942596
MFR #SHS20V1QZUU+160L
Price$290.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20V1QZUU+160L

Standard Ball Assembly Slide - Rail Size: 20 mm, 160 mm Long
MI ITEM #18942596
MFR #SHS20V1QZUU+160L

Mfr description
SHS20V1QZUU+160L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.38/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    20 mm
  • Weight
    0.35 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    38.4 kN
  • Moment Capacity
    0.334 to 1.75
  • OAL
    160 mm
  • Radial Static Load Capacity
    38.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)