Motion
SHS30LV4SS+4240LT-II

THK AMERICA INC
SHS30LV4SS+4240LT-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 4240 mm Long
Mi Item #18942598
MFR #SHS30LV4SS+4240LT-II
Price$3,312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30LV4SS+4240LT-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 4240 mm Long
Mi Item #18942598
MFR #SHS30LV4SS+4240LT-II

Mfr description
SHS30LV4SS+4240LT-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,312.80/each

Specifications

Dimensions

  • Length
    4240 mm
  • Rail Size
    30 mm

Details

  • Axial Static Load Capacity
    127 kN, 28550.73 lbf
  • Moment Capacity
    2.34 kNm, 1725.89
  • OAL
    4240 mm
  • Radial Static Load Capacity
    127 kN, 28550.73 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)