Motion
SHS15LV1UU+110L

THK AMERICA INC
SHS15LV1UU+110L

Standard Ball Assembly Slide - Rail Size: 15 mm, 110 mm Long
Mi Item #18942599
MFR #SHS15LV1UU+110L
Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15LV1UU+110L

Standard Ball Assembly Slide - Rail Size: 15 mm, 110 mm Long
Mi Item #18942599
MFR #SHS15LV1UU+110L

Mfr description
SHS15LV1UU+110L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.43/each

Specifications

Dimensions

  • Length
    110 mm
  • Rail Size
    15 mm
  • Weight
    0.485 lbs, 0.22 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    31.9 kN, 7171.4 lbf
  • Moment Capacity
    0.296 kNm, 218.3
  • OAL
    110 mm
  • Radial Static Load Capacity
    31.9 kN, 7171.4 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long V-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)