Motion
SHS35C2QZSS+760L-II

THK AMERICA INC
SHS35C2QZSS+760L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 760 mm Long
Mi Item #18942639
MFR #SHS35C2QZSS+760L-II
Price$982.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C2QZSS+760L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 760 mm Long
Mi Item #18942639
MFR #SHS35C2QZSS+760L-II

Mfr description
SHS35C2QZSS+760L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.23/each

Specifications

Dimensions

  • Length
    760 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    1.38 kNm to 6.76
  • OAL
    760 mm
  • Radial Static Load Capacity
    96.6 kN
  • Rail Style
    Profiled
  • Slider Type
    Long C-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)