Motion
SHS30C2KKHHC0+760LP-II

THK AMERICA INC
SHS30C2KKHHC0+760LP-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 760 mm Long
Mi Item #18942645
MFR #SHS30C2KKHHC0+760LP-II
Price$1,504.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30C2KKHHC0+760LP-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 760 mm Long
Mi Item #18942645
MFR #SHS30C2KKHHC0+760LP-II

Mfr description
SHS30C2KKHHC0+760LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,504.90/each

Specifications

Dimensions

  • Length
    760 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Moment Capacity
    0.786 to 4.08
  • OAL
    760 mm
  • Radial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)