Motion
SHS15LC1SSC1+250L

THK AMERICA INC
SHS15LC1SSC1+250L

Standard Ball Assembly Slide - Rail Size: 15 mm, 170.60 mm Stroke, 250 mm Long
Mi Item #18942742
MFR #SHS15LC1SSC1+250L
Price$353.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15LC1SSC1+250L

Standard Ball Assembly Slide - Rail Size: 15 mm, 170.60 mm Stroke, 250 mm Long
Mi Item #18942742
MFR #SHS15LC1SSC1+250L

Mfr description
SHS15LC1SSC1+250L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.50/each

Specifications

Dimensions

  • Length
    250 mm
  • Rail Size
    15 mm
  • Stroke
    170.60 mm
  • Weight
    1.356 lbs, 0.615 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    31.9 kN, 7171.4 lbf
  • Moment Capacity
    MA: 0.296 kNm, MB: 0.296 kNm, MC: 0.212
  • OAL
    250 mm
  • Radial Static Load Capacity
    31.9 kN, 7171.4 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)