Motion
SHS35V1ZZ+360L

THK AMERICA INC
SHS35V1ZZ+360L

Standard Ball Assembly Slide - Rail Size: 35 mm, 360 mm Long
MI ITEM #18942826
MFR #SHS35V1ZZ+360L
Price$489.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35V1ZZ+360L

Standard Ball Assembly Slide - Rail Size: 35 mm, 360 mm Long
MI ITEM #18942826
MFR #SHS35V1ZZ+360L

Mfr description
SHS35V1ZZ+360L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.85/each

Specifications

Dimensions

  • Length
    360 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    MA: 1.38 kNm, MB: 1.38 kNm, MC: 1.53
  • OAL
    360 mm
  • Radial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)