1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SHS25LR1QZSSHHC0/2QZSSHC0+1120LH-II
Standard Ball Assembly Slide - Rail Size: 25 mm, 1120 mm Long
MI ITEM #
18942881
MFR #
SHS25LR1QZSSHHC0/2QZSSHC0+1120LH-II
Price
$1,944.25
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC SHS25LR1QZSSHHC0/2QZSSHC0+1120LH-II
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SHS25LR1QZSSHHC0/2QZSSHC0+1120LH-II
Standard Ball Assembly Slide - Rail Size: 25 mm, 1120 mm Long
MI ITEM #
18942881
MFR #
SHS25LR1QZSSHHC0/2QZSSHC0+1120LH-II
Mfr description
SHS25LR1QZSSHHC0/2QZSSHC0+1120LH-II
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,944
.25
/each
Add to Cart
Specifications
Dimensions
Length
1120 mm
Rail Size
25 mm
Details
Axial Static Load Capacity
64.7 kN
Moment Capacity
0.848 kNm to 3.98
OAL
1120 mm
Radial Static Load Capacity
64.7 kN
Rail Style
Profiled
Slider Type
Long Slider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items