Motion
SHS20LV1SS+140L-II

THK AMERICA INC
SHS20LV1SS+140L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 140 mm Long
Mi Item #18942900
MFR #SHS20LV1SS+140L-II
Price$328.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20LV1SS+140L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 140 mm Long
Mi Item #18942900
MFR #SHS20LV1SS+140L-II

Mfr description
SHS20LV1SS+140L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.25/each

Specifications

Dimensions

  • Length
    140 mm
  • Rail Size
    20 mm
  • Weight
    1.014 lbs, 0.46 kg

Details

  • Axial Static Load Capacity
    50.3 kN, 11307.89 lbf
  • Moment Capacity
    0.568 kNm, 5027.23 lbf/in
  • OAL
    140 mm
  • Radial Static Load Capacity
    50.3 kN, 11307.89 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)