Motion
SHS35C2QZUU+1160L-II

THK AMERICA INC
SHS35C2QZUU+1160L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 1160 mm Long
Mi Item #18942909
MFR #SHS35C2QZUU+1160L-II
Price$1,224.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C2QZUU+1160L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 1160 mm Long
Mi Item #18942909
MFR #SHS35C2QZUU+1160L-II

Mfr description
SHS35C2QZUU+1160L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.63/each

Specifications

Dimensions

  • Length
    1160 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    126 kN, 28325.94 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    2.05 kNm, 1512.00
  • OAL
    1160 mm
  • Radial Static Load Capacity
    126 kN, 28325.94 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)