Motion
SHS25LV1QZSS+340L

THK AMERICA INC
SHS25LV1QZSS+340L

Standard Ball Assembly Slide - Rail Size: 25 mm, 340 mm Long
Mi Item #18942921
MFR #SHS25LV1QZSS+340L
Price$459.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25LV1QZSS+340L

Standard Ball Assembly Slide - Rail Size: 25 mm, 340 mm Long
Mi Item #18942921
MFR #SHS25LV1QZSS+340L

Mfr description
SHS25LV1QZSS+340L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.55/each

Specifications

Dimensions

  • Length
    340 mm
  • Rail Size
    25 mm
  • Weight
    1.16 kg

Details

  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 kNm to 6.6
  • OAL
    131 mm
  • Radial Static Load Capacity
    88.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)