Motion
SHS30R2QZSS+460L

THK AMERICA INC
SHS30R2QZSS+460L

Standard Ball Assembly Slide - Rail Size: 30 mm, 460 mm Long
Mi Item #18942947
MFR #SHS30R2QZSS+460L
Price$861.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30R2QZSS+460L

Standard Ball Assembly Slide - Rail Size: 30 mm, 460 mm Long
Mi Item #18942947
MFR #SHS30R2QZSS+460L

Mfr description
SHS30R2QZSS+460L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.03/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Moment Capacity
    0.786 to 4.08 kNm, 6956.68 to 36111.11 lbf/in
  • OAL
    460 mm
  • Radial Static Load Capacity
    66.6 kN, 14972.27 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long R-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)