Motion
SHS15C2QZSSC1+580L

THK AMERICA INC
SHS15C2QZSSC1+580L

Standard Ball Assembly Slide - Rail Size: 15 mm, 580 mm Long
Mi Item #18942950
MFR #SHS15C2QZSSC1+580L
Price$648.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15C2QZSSC1+580L

Standard Ball Assembly Slide - Rail Size: 15 mm, 580 mm Long
Mi Item #18942950
MFR #SHS15C2QZSSC1+580L

Mfr description
SHS15C2QZSSC1+580L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.93/each

Specifications

Dimensions

  • Length
    580 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    24.2 kN, 5440.38 lbf
  • Moment Capacity
    0.175
  • OAL
    580 mm
  • Radial Static Load Capacity
    24.2 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)