Motion
SHS30V2SS+2060L-II

THK AMERICA INC
SHS30V2SS+2060L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 2060 mm Long
Mi Item #18942991
MFR #SHS30V2SS+2060L-II
Price$1,547.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30V2SS+2060L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 2060 mm Long
Mi Item #18942991
MFR #SHS30V2SS+2060L-II

Mfr description
SHS30V2SS+2060L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,547.83/each

Specifications

Dimensions

  • Length
    2060 mm
  • Rail Size
    30 mm
  • Weight
    34.33 lbs, 15.57 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    1.38 kNm, 12214.04 lbf/in
  • OAL
    2060 mm
  • Radial Static Load Capacity
    96.6 kN, 21716.54 lbf
  • Rail Style
    Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)