Motion
SHS30LC2QZSS+440L

THK AMERICA INC
SHS30LC2QZSS+440L

Standard Ball Assembly Slide - Rail Size: 30 mm, 267 mm Stroke, 440 mm Long
Mi Item #18943010
MFR #SHS30LC2QZSS+440L
Price$855.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30LC2QZSS+440L

Standard Ball Assembly Slide - Rail Size: 30 mm, 267 mm Stroke, 440 mm Long
Mi Item #18943010
MFR #SHS30LC2QZSS+440L

Mfr description
SHS30LC2QZSS+440L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.98/each

Specifications

Dimensions

  • Length
    440 mm
  • Rail Size
    30 mm
  • Stroke
    267 mm
  • Weight
    8.042 lbs, 3.648 kg

Details

  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 to 6.6 kNm, 12037.05 to 58414.5 lbf/in
  • OAL
    440 mm
  • Radial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)