Motion
SHS30C2QZZZ+280L

THK AMERICA INC
SHS30C2QZZZ+280L

Standard Ball Assembly Slide - Rail Size: 30 mm, 280 mm Long
Mi Item #18943031
MFR #SHS30C2QZZZ+280L
Price$843.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30C2QZZZ+280L

Standard Ball Assembly Slide - Rail Size: 30 mm, 280 mm Long
Mi Item #18943031
MFR #SHS30C2QZZZ+280L

Mfr description
SHS30C2QZZZ+280L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.35/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    30 mm
  • Weight
    5.732 lbs, 2.6 kg

Details

  • Axial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Moment Capacity
    0.786 to 4.08 kNm, 579.72 to 3009.25
  • OAL
    280 mm
  • Radial Static Load Capacity
    66.6 kN, 14972.27 lbf
  • Rail Style
    Profiled
  • Slider Type
    C-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)