Motion
SHS25R2SS+710L

THK AMERICA INC
SHS25R2SS+710L

Standard Ball Assembly Slide - Rail Size: 25 mm, 710 mm Long
Mi Item #18943048
MFR #SHS25R2SS+710L
Price$813.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25R2SS+710L

Standard Ball Assembly Slide - Rail Size: 25 mm, 710 mm Long
Mi Item #18943048
MFR #SHS25R2SS+710L

Mfr description
SHS25R2SS+710L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.05/each

Specifications

Dimensions

  • Length
    710 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    52.4 kN, 11779.99 lbf
  • Moment Capacity
    0.566 kNm, 2.75
  • OAL
    710 mm
  • Radial Static Load Capacity
    52.4 kN, 11779.99 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long R-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)