Motion
SHS35V2QZSSC1+680L

THK AMERICA INC
SHS35V2QZSSC1+680L

Standard Ball Assembly Slide - Rail Size: 35 mm, 680 mm Long
Mi Item #18943053
MFR #SHS35V2QZSSC1+680L
Price$999.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35V2QZSSC1+680L

Standard Ball Assembly Slide - Rail Size: 35 mm, 680 mm Long
Mi Item #18943053
MFR #SHS35V2QZSSC1+680L

Mfr description
SHS35V2QZSSC1+680L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.90/each

Specifications

Dimensions

  • Length
    680 mm
  • Rail Size
    35 mm
  • Weight
    22.73 lbs, 10.31 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    126 kN, 28325.94 lbf
  • Moment Capacity
    2.05 N-m to 10.1 N-m
  • OAL
    680 mm
  • Radial Static Load Capacity
    126 kN, 28325.94 lbf
  • Rail Style
    Profiled
  • Slider Type
    V-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)