Motion
SHS20C1QZSSC1+220LH

THK AMERICA INC
SHS20C1QZSSC1+220LH

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
MI ITEM #18943121
MFR #SHS20C1QZSSC1+220LH
Price$368.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20C1QZSSC1+220LH

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
MI ITEM #18943121
MFR #SHS20C1QZSSC1+220LH

Mfr description
SHS20C1QZSSC1+220LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.65/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    20 mm
  • Weight
    1.014 lbs, 0.46 kg

Details

  • Axial Static Load Capacity
    38.4 kN, 8632.66 lbf
  • Moment Capacity
    0.334 kNm, 246.34
  • OAL
    220 mm
  • Radial Static Load Capacity
    38.4 kN, 8632.66 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)