Motion
SHS30R2QZSS+1160LE

THK AMERICA INC
SHS30R2QZSS+1160LE

Standard Ball Assembly Slide - Rail Size: 30 mm, 1160 mm Long
Mi Item #18943134
MFR #SHS30R2QZSS+1160LE
Price$1,131.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30R2QZSS+1160LE

Standard Ball Assembly Slide - Rail Size: 30 mm, 1160 mm Long
Mi Item #18943134
MFR #SHS30R2QZSS+1160LE

Mfr description
SHS30R2QZSS+1160LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,131.20/each

Specifications

Dimensions

  • Length
    1160 mm
  • Rail Size
    30 mm
  • Weight
    33.739 lbs, 15.304 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    126 kN, 28325.94 lbf
  • Moment Capacity
    2.05 kNm, 1512.01
  • OAL
    1160 mm
  • Radial Static Load Capacity
    126 kN, 28325.94 lbf
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)