Motion
SHS35C2SS+660L

THK AMERICA INC
SHS35C2SS+660L

Standard Ball Assembly Slide - Rail Size: 35 mm, 660 mm Long
MI ITEM #18943142
MFR #SHS35C2SS+660L
Price$906.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C2SS+660L

Standard Ball Assembly Slide - Rail Size: 35 mm, 660 mm Long
MI ITEM #18943142
MFR #SHS35C2SS+660L

Mfr description
SHS35C2SS+660L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.47/each

Specifications

Dimensions

  • Length
    660 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    1.38 kNm, 12214.1 lbf/in
  • OAL
    660 mm
  • Radial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)