Motion
SHS20LC1ZZHHC1+250L

THK AMERICA INC
SHS20LC1ZZHHC1+250L

Standard Ball Assembly Slide - Rail Size: 20 mm, 250 mm Long
MI ITEM #18943306
MFR #SHS20LC1ZZHHC1+250L
Price$429.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20LC1ZZHHC1+250L

Standard Ball Assembly Slide - Rail Size: 20 mm, 250 mm Long
MI ITEM #18943306
MFR #SHS20LC1ZZHHC1+250L

Mfr description
SHS20LC1ZZHHC1+250L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.25/each

Specifications

Dimensions

  • Length
    250 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 to 6.6
  • OAL
    250 mm
  • Radial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)