Motion
SHS20LV1QZZZ+460L-II

THK AMERICA INC
SHS20LV1QZZZ+460L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 460 mm Long
Mi Item #18943318
MFR #SHS20LV1QZZZ+460L-II
Price$449.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20LV1QZZZ+460L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 460 mm Long
Mi Item #18943318
MFR #SHS20LV1QZZZ+460L-II

Mfr description
SHS20LV1QZZZ+460L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.45/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    20 mm
  • Weight
    3.10 lbs, 1.408 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    38.4 kN, 8632.66 lbf
  • Moment Capacity
    MA 1 block: 0.334 kNm, 2956.15 lbf/in, MB 1 block: 0.334 kNm, MC 1 block: 0.361 kNm, 3195.11 lbf/in
  • OAL
    460 mm
  • Radial Static Load Capacity
    38.4 kN, 8632.66 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)