Motion
SHS25LV2QZUU+1120L-IIGC

THK AMERICA INC
SHS25LV2QZUU+1120L-IIGC

Standard Ball Assembly Slide - Rail Size: 25 mm, 1120 mm Long
Mi Item #18943325
MFR #SHS25LV2QZUU+1120L-IIGC
Price$1,456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25LV2QZUU+1120L-IIGC

Standard Ball Assembly Slide - Rail Size: 25 mm, 1120 mm Long
Mi Item #18943325
MFR #SHS25LV2QZUU+1120L-IIGC

Mfr description
SHS25LV2QZUU+1120L-IIGC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,456.93/each

Specifications

Dimensions

  • Length
    1120 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 kNm to 6.6
  • OAL
    1120 mm
  • Radial Static Load Capacity
    88.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)