Motion
SHS25C1ZZ+760L-II

THK AMERICA INC
SHS25C1ZZ+760L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 760 mm Long
Mi Item #18943384
MFR #SHS25C1ZZ+760L-II
Price$568.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25C1ZZ+760L-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 760 mm Long
Mi Item #18943384
MFR #SHS25C1ZZ+760L-II

Mfr description
SHS25C1ZZ+760L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.13/each

Specifications

Dimensions

  • Length
    760 mm
  • Rail Size
    25 mm
  • Weight
    6.95 lbs, 3.152 kg

Details

  • Axial Static Load Capacity
    52.4 kN, 11779.99 lbf
  • Moment Capacity
    0.566 kNm, 417.46
  • OAL
    760 mm
  • Radial Static Load Capacity
    52.4 kN, 11779.99 lbs
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)