Motion
SHS30V2QZUU+1080L

THK AMERICA INC
SHS30V2QZUU+1080L

Standard Ball Assembly Slide - Rail Size: 30 mm, 1080 mm Long
Mi Item #18943505
MFR #SHS30V2QZUU+1080L
Price$1,032.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30V2QZUU+1080L

Standard Ball Assembly Slide - Rail Size: 30 mm, 1080 mm Long
Mi Item #18943505
MFR #SHS30V2QZUU+1080L

Mfr description
SHS30V2QZUU+1080L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.73/each

Specifications

Dimensions

  • Length
    1080 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Moment Capacity
    0.786
  • OAL
    1080 mm
  • Radial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Rail Style
    Profiled
  • Slider Type
    V-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)