Motion
SHS35C2ZZ+1800L

THK AMERICA INC
SHS35C2ZZ+1800L

Standard Ball Assembly Slide - Rail Size: 35 mm, 1800 mm Long
MI ITEM #18943556
MFR #SHS35C2ZZ+1800L
Price$1,421.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C2ZZ+1800L

Standard Ball Assembly Slide - Rail Size: 35 mm, 1800 mm Long
MI ITEM #18943556
MFR #SHS35C2ZZ+1800L

Mfr description
SHS35C2ZZ+1800L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.58/each

Specifications

Dimensions

  • Length
    1800 mm
  • Rail Size
    35 mm
  • Weight
    57.54 lbs, 26.1 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    197 kN, 44287.3 lbf
  • Moment Capacity
    3.96 kNm, 35048.9 lbf/in
  • OAL
    1800 mm
  • Radial Static Load Capacity
    197 kN, 44287.3 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)