Motion
SHS55LR2ZZ+3180LT

THK AMERICA INC
SHS55LR2ZZ+3180LT

Standard Ball Assembly Slide - Rail Size: 55 mm, 3180 mm Long
Mi Item #18943615
MFR #SHS55LR2ZZ+3180LT
Price$4,151.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS55LR2ZZ+3180LT

Standard Ball Assembly Slide - Rail Size: 55 mm, 3180 mm Long
Mi Item #18943615
MFR #SHS55LR2ZZ+3180LT

Mfr description
SHS55LR2ZZ+3180LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,151.10/each

Specifications

Dimensions

  • Length
    3180 mm
  • Rail Size
    55 mm
  • Weight
    6.57 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    166 kN, 37318.27 lbf
  • Moment Capacity
    MA: 6.68 kNm, MB: 6.68 kNm, MC: 6.44
  • OAL
    3180 mm
  • Radial Static Load Capacity
    166 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)