Motion
SHS15LV1SS+130L

THK AMERICA INC
SHS15LV1SS+130L

Standard Ball Assembly Slide - Rail Size: 15 mm, 130 mm Long
MI ITEM #18943626
MFR #SHS15LV1SS+130L
Price$300.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15LV1SS+130L

Standard Ball Assembly Slide - Rail Size: 15 mm, 130 mm Long
MI ITEM #18943626
MFR #SHS15LV1SS+130L

Mfr description
SHS15LV1SS+130L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.48/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    15 mm
  • Weight
    0.22 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    31.9 kN
  • Moment Capacity
    0.296
  • OAL
    130 mm
  • Radial Static Load Capacity
    31.9 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)