Motion
SHS15LC2SSHHS+385LS(C)

THK AMERICA INC
SHS15LC2SSHHS+385LS(C)

Standard Ball Assembly Slide - Rail Size: 15 mm, 385 mm Long
Mi Item #18943723
MFR #SHS15LC2SSHHS+385LS(C)
Price$962.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15LC2SSHHS+385LS(C)

Standard Ball Assembly Slide - Rail Size: 15 mm, 385 mm Long
Mi Item #18943723
MFR #SHS15LC2SSHHS+385LS(C)

Mfr description
SHS15LC2SSHHS+385LS(C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.03/each

Specifications

Dimensions

  • Length
    385 mm
  • Rail Size
    15 mm
  • Weight
    0.29 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    31.9 kN
  • Moment Capacity
    0.296
  • OAL
    385 mm
  • Radial Static Load Capacity
    31.9 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)