Motion
SHS45LR2KKHHE+2670L-II

THK AMERICA INC
SHS45LR2KKHHE+2670L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 2670 mm Long
Mi Item #18943762
MFR #SHS45LR2KKHHE+2670L-II
Price$2,762.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45LR2KKHHE+2670L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 2670 mm Long
Mi Item #18943762
MFR #SHS45LR2KKHHE+2670L-II

Mfr description
SHS45LR2KKHHE+2670L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,762.35/each

Specifications

Dimensions

  • Length
    2670 mm
  • Rail Size
    45 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    259 kN, 58225.5 lbf
  • Moment Capacity
    MA 1 block: 6.68 kNm, MA Double blocks: 31.1 kNm, MB 1 block: 6.68 kNm, MB Double blocks: 31.1 kNm, MC 1 block: 6.44
  • OAL
    2670 mm
  • Radial Static Load Capacity
    259 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)