Motion
SHS25LC1KKFM+1600LKF

THK AMERICA INC
SHS25LC1KKFM+1600LKF

Standard Ball Assembly Slide - Rail Size: 25 mm, 1600 mm Long
Mi Item #18943771
MFR #SHS25LC1KKFM+1600LKF
Price$2,259.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25LC1KKFM+1600LKF

Standard Ball Assembly Slide - Rail Size: 25 mm, 1600 mm Long
Mi Item #18943771
MFR #SHS25LC1KKFM+1600LKF

Mfr description
SHS25LC1KKFM+1600LKF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,259.88/each

Specifications

Dimensions

  • Length
    1600 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    MA: 1.36 kNm, MB: 1.36 kNm, MC: 1.15
  • OAL
    1600 mm
  • Radial Static Load Capacity
    88.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)