Motion
SHS35LC3SS+1360L

THK AMERICA INC
SHS35LC3SS+1360L

Standard Ball Assembly Slide - Rail Size: 35 mm, 1360 mm Long
Mi Item #18943967
MFR #SHS35LC3SS+1360L
Price$1,628.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LC3SS+1360L

Standard Ball Assembly Slide - Rail Size: 35 mm, 1360 mm Long
Mi Item #18943967
MFR #SHS35LC3SS+1360L

Mfr description
SHS35LC3SS+1360L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,628.63/each

Specifications

Dimensions

  • Length
    1360 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    MA: 1.36 kNm, MB: 1.36 kNm, MC: 1.15
  • OAL
    1360 mm
  • Radial Static Load Capacity
    88.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)