Motion
SHS45C2SS+1900L-II

THK AMERICA INC
SHS45C2SS+1900L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1900 mm Long
Mi Item #18944041
MFR #SHS45C2SS+1900L-II
Price$1,949.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45C2SS+1900L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1900 mm Long
Mi Item #18944041
MFR #SHS45C2SS+1900L-II

Mfr description
SHS45C2SS+1900L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,949.30/each

Specifications

Dimensions

  • Length
    1900 mm
  • Rail Size
    45 mm

Details

  • Axial Static Load Capacity
    126 kN, 28325.94 lbf
  • Moment Capacity
    2.05 kNm, 1512.0
  • OAL
    1900 mm
  • Radial Static Load Capacity
    126 kN, 28325.9 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)