Motion
SHS30C2SSC0+360L

THK AMERICA INC
SHS30C2SSC0+360L

Standard Ball Assembly Slide - Rail Size: 30 mm, 360 mm Long
Mi Item #18944066
MFR #SHS30C2SSC0+360L
Price$744.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30C2SSC0+360L

Standard Ball Assembly Slide - Rail Size: 30 mm, 360 mm Long
Mi Item #18944066
MFR #SHS30C2SSC0+360L

Mfr description
SHS30C2SSC0+360L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.87/each

Specifications

Dimensions

  • Length
    360 mm
  • Rail Size
    30 mm

Details

  • Axial Static Load Capacity
    66.6 kN
  • Moment Capacity
    0.786
  • OAL
    360 mm
  • Radial Static Load Capacity
    66.6 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)