Motion
SHS20V2SSE+352L

THK AMERICA INC
SHS20V2SSE+352L

Standard Ball Assembly Slide - Rail Size: 20 mm, 352 mm Long
Mi Item #18944133
MFR #SHS20V2SSE+352L
Price$565.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20V2SSE+352L

Standard Ball Assembly Slide - Rail Size: 20 mm, 352 mm Long
Mi Item #18944133
MFR #SHS20V2SSE+352L

Mfr description
SHS20V2SSE+352L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.60/each

Specifications

Dimensions

  • Length
    352 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    38.4 kN, 8632.66 lbf
  • Moment Capacity
    0.334 kNm, 246.34
  • OAL
    352 mm
  • Radial Static Load Capacity
    38.4 kN, 8632.66 lbf
  • Rail Style
    Profiled
  • Slider Type
    V-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)