Motion
SHS35LC2ZZE+5720LT-II

THK AMERICA INC
SHS35LC2ZZE+5720LT-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 5720 mm Long
Mi Item #18944150
MFR #SHS35LC2ZZE+5720LT-II
Price$3,966.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LC2ZZE+5720LT-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 5720 mm Long
Mi Item #18944150
MFR #SHS35LC2ZZE+5720LT-II

Mfr description
SHS35LC2ZZE+5720LT-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,966.78/each

Specifications

Dimensions

  • Length
    5720 mm
  • Rail Size
    35 mm
  • Weight
    10.7 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    253 kN
  • Moment Capacity
    13.3 kNm, 62.6 kNm, 11.9
  • OAL
    5720 mm
  • Radial Static Load Capacity
    253 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)