Motion
SHS35LR1SS+560L

THK AMERICA INC
SHS35LR1SS+560L

Standard Ball Assembly Slide - Rail Size: 35 mm, 560 mm Long
Mi Item #18944169
MFR #SHS35LR1SS+560L
Price$666.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LR1SS+560L

Standard Ball Assembly Slide - Rail Size: 35 mm, 560 mm Long
Mi Item #18944169
MFR #SHS35LR1SS+560L

Mfr description
SHS35LR1SS+560L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.60/each

Specifications

Dimensions

  • Length
    560 mm
  • Rail Size
    35 mm

Details

  • Axial Static Load Capacity
    166 kN, 37318.27 lbf
  • Moment Capacity
    3.46 kNm to 16.3
  • OAL
    560 mm
  • Radial Static Load Capacity
    166 kN, 37318.28 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)