Motion
SHS45R2SS+650L

THK AMERICA INC
SHS45R2SS+650L

Standard Ball Assembly Slide - Rail Size: 45 mm, 650 mm Long
Mi Item #18944185
MFR #SHS45R2SS+650L
Price$1,222.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45R2SS+650L

Standard Ball Assembly Slide - Rail Size: 45 mm, 650 mm Long
Mi Item #18944185
MFR #SHS45R2SS+650L

Mfr description
SHS45R2SS+650L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,222.10/each

Specifications

Dimensions

  • Length
    650 mm
  • Rail Size
    45 mm

Details

  • Axial Static Load Capacity
    197 kN, 44287.3 lbf
  • Moment Capacity
    3.96 kNm, 19.3 kNm, 4.9
  • OAL
    650 mm
  • Radial Static Load Capacity
    197 kN
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)