Motion
SHS55LV2ZZ+1580L-II

THK AMERICA INC
SHS55LV2ZZ+1580L-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 1580 mm Long
Mi Item #18944207
MFR #SHS55LV2ZZ+1580L-II
Price$2,605.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS55LV2ZZ+1580L-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 1580 mm Long
Mi Item #18944207
MFR #SHS55LV2ZZ+1580L-II

Mfr description
SHS55LV2ZZ+1580L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,605.80/each

Specifications

Dimensions

  • Length
    1580 mm
  • Rail Size
    55 mm
  • Weight
    5.23 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    259 kN, 58225.5 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    6.68 kNm to 31.1
  • OAL
    1580 mm
  • Radial Static Load Capacity
    259 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long V-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)