Motion
SHS30LV1SSC0+220L

THK AMERICA INC
SHS30LV1SSC0+220L

Standard Ball Assembly Slide - Rail Size: 30 mm, 220 mm Long
Mi Item #18944248
MFR #SHS30LV1SSC0+220L
Price$542.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30LV1SSC0+220L

Standard Ball Assembly Slide - Rail Size: 30 mm, 220 mm Long
Mi Item #18944248
MFR #SHS30LV1SSC0+220L

Mfr description
SHS30LV1SSC0+220L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.88/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    30 mm

Details

  • Axial Static Load Capacity
    166 kN, 37318.27 lbf
  • Moment Capacity
    3.46 to 16.3 kNm, 30623.5 to 144267.1 lbf/in
  • OAL
    220 mm
  • Radial Static Load Capacity
    166 kN, 37318.27 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)