Motion
SHS35LR1SSC0+440LH-IV

THK AMERICA INC
SHS35LR1SSC0+440LH-IV

Standard Ball Assembly Slide - Rail Size: 35 mm, 440 mm Long
Mi Item #18944287
MFR #SHS35LR1SSC0+440LH-IV
Price$659.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LR1SSC0+440LH-IV

Standard Ball Assembly Slide - Rail Size: 35 mm, 440 mm Long
Mi Item #18944287
MFR #SHS35LR1SSC0+440LH-IV

Mfr description
SHS35LR1SSC0+440LH-IV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.03/each

Specifications

Dimensions

  • Length
    440 mm
  • Rail Size
    35 mm
  • Weight
    5.16 lbs, 2.34 kg

Details

  • Axial Static Load Capacity
    127 kN, 28550.73 lbf
  • Moment Capacity
    2.34 kNm, 1725.89
  • OAL
    440 mm
  • Radial Static Load Capacity
    127 kN, 28550.73 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long R-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)