Motion
SHS45LR1QZSSE+7245LPT

THK AMERICA INC
SHS45LR1QZSSE+7245LPT

Standard Ball Assembly Slide - Rail Size: 45 mm, 7245 mm Long
Mi Item #18944318
MFR #SHS45LR1QZSSE+7245LPT
Price$6,814.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS45LR1QZSSE+7245LPT

Standard Ball Assembly Slide - Rail Size: 45 mm, 7245 mm Long
Mi Item #18944318
MFR #SHS45LR1QZSSE+7245LPT

Mfr description
SHS45LR1QZSSE+7245LPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,814.97/each

Specifications

Dimensions

  • Length
    7245 mm
  • Rail Size
    45 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    126 kN, 28325.94 lbf
  • Moment Capacity
    2.05 kNm, 1512.00
  • OAL
    7245 mm
  • Radial Static Load Capacity
    126 kN, 28325.94 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)