Motion
SHS30R1SS+250L

THK AMERICA INC
SHS30R1SS+250L

Standard Ball Assembly Slide - Rail Size: 30 mm, 250 mm Long
MI ITEM #18944322
MFR #SHS30R1SS+250L
Price$462.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30R1SS+250L

Standard Ball Assembly Slide - Rail Size: 30 mm, 250 mm Long
MI ITEM #18944322
MFR #SHS30R1SS+250L

Mfr description
SHS30R1SS+250L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.08/each

Specifications

Dimensions

  • Length
    250 mm
  • Rail Size
    30 mm
  • Weight
    2.293 lbs, 1.04 kg

Details

  • Axial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Moment Capacity
    0.786 to 4.08
  • OAL
    250 mm
  • Radial Static Load Capacity
    66.6 kN, 14972.28 lbf
  • Rail Style
    Profiled
  • Slider Type
    Single Slide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)