Motion
SHS65C2ZZHHFME+1050LF

THK AMERICA INC
SHS65C2ZZHHFME+1050LF

Standard Ball Assembly Slide - Rail Size: 65 mm, 1050 mm Long
Mi Item #18944348
MFR #SHS65C2ZZHHFME+1050LF
Price$6,140.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65C2ZZHHFME+1050LF

Standard Ball Assembly Slide - Rail Size: 65 mm, 1050 mm Long
Mi Item #18944348
MFR #SHS65C2ZZHHFME+1050LF

Mfr description
SHS65C2ZZHHFME+1050LF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,140.80/each

Specifications

Dimensions

  • Length
    1050 mm
  • Rail Size
    65 mm
  • Weight
    10.7 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    320 kN
  • Moment Capacity
    8.26 kNm to 40.4
  • OAL
    1050 mm
  • Radial Static Load Capacity
    320 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long C-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)