Motion
SHS35C1QZSSC0+600L

THK AMERICA INC
SHS35C1QZSSC0+600L

Standard Ball Assembly Slide - Rail Size: 35 mm, 600 mm Long
Mi Item #18944352
MFR #SHS35C1QZSSC0+600L
Price$686.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C1QZSSC0+600L

Standard Ball Assembly Slide - Rail Size: 35 mm, 600 mm Long
Mi Item #18944352
MFR #SHS35C1QZSSC0+600L

Mfr description
SHS35C1QZSSC0+600L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.80/each

Specifications

Dimensions

  • Length
    600 mm
  • Rail Size
    35 mm
  • Weight
    12.39 lbs, 5.62 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    1.38 kNm, 12214.1 lbf/in
  • OAL
    600 mm
  • Radial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)