Motion
SHS15C1UU+130LH

THK AMERICA INC
SHS15C1UU+130LH

Standard Ball Assembly Slide - Rail Size: 15 mm, 130 mm Long
MI ITEM #18944353
MFR #SHS15C1UU+130LH
Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15C1UU+130LH

Standard Ball Assembly Slide - Rail Size: 15 mm, 130 mm Long
MI ITEM #18944353
MFR #SHS15C1UU+130LH

Mfr description
SHS15C1UU+130LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.43/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    15 mm
  • Weight
    0.507 lbs, 0.23 kg

Details

  • Axial Static Load Capacity
    24.2 kN, 5440.38 lbf
  • Moment Capacity
    0.175 kNm, 129.07
  • OAL
    130 mm
  • Radial Static Load Capacity
    24.2 kN, 5440.38 lbf
  • Rail Style
    Profiled
  • Slider Type
    C-Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)