Motion
SHS35C1QZSSC1+280L

THK AMERICA INC
SHS35C1QZSSC1+280L

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18944369
MFR #SHS35C1QZSSC1+280L
Price$515.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35C1QZSSC1+280L

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #18944369
MFR #SHS35C1QZSSC1+280L

Mfr description
SHS35C1QZSSC1+280L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.10/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    1.38
  • OAL
    280 mm
  • Radial Static Load Capacity
    96.6 kN
  • Rail Style
    Profiled
  • Slider Type
    C-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)