Motion
SHS15LC2SSHHS+355LS

THK AMERICA INC
SHS15LC2SSHHS+355LS

Standard Ball Assembly Slide - Rail Size: 15 mm, 215 mm Stroke, 355 mm Long
Mi Item #18944417
MFR #SHS15LC2SSHHS+355LS
Price$1,088.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS15LC2SSHHS+355LS

Standard Ball Assembly Slide - Rail Size: 15 mm, 215 mm Stroke, 355 mm Long
Mi Item #18944417
MFR #SHS15LC2SSHHS+355LS

Mfr description
SHS15LC2SSHHS+355LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,088.28/each

Specifications

Dimensions

  • Length
    355 mm
  • Rail Size
    15 mm
  • Stroke
    215 mm
  • Weight
    1.657 lbs, 0.7515 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    31.9 kN
  • Moment Capacity
    0.296 to 1.43
  • OAL
    355 mm
  • Radial Static Load Capacity
    31.9 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)